Sentra EC Heavy Duty Extra Wide Wheelchair, Full Arms, 30" Seat
Mfr # std30ecdfa
Zoro # G804953127
Product Information
- Brand Drive Medical
- MFR # std30ecdfa
- Zoro # G804953127
- UPC # 822383137278
- Country of Origin China
- Category Wheelchairs
Description
The Sentra EC Extra Wide Heavy Duty Wheelchair from Drive Medical boasts a 700 pound weight capacity, made possible through the use of reinforced steel gussets, reinforced nylon upholstery, reinforced side frame, extra heavy duty front forks and casters, and dual cross bars. The stylish triple chrome coated steel frame and steel spoke wheels add a touch of elegance to this bariatric wheelchair. This Sentra EC Extra Wide Heavy Duty Wheelchair comes with detachable full arms and a 30" wide seat. Foot rests are sold separately (Elevating Leg Rests - Drive Model # phelr, Swing Away Foot Rests - Drive Model # ph-sf).
Features and Benefits- 700 lb Weight Capacity
- Carbon steel frame with triple-coated chrome for an attractive, chip-proof, maintainable finish
- Reinforced steel gussets at all weight bearing points provide additional strength
- Durable reinforced nylon upholstery
- Steel spoke wheels are strong and maintenance free
- Heavy-duty, flat-free 8" front casters are adjustable in two positions
- Extra-heavy-duty front forks
- Reinforced side frame, caster journals, and dual cross bars
- Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
- Extra-large, padded armrests provide comfort and support
- Riggings have extra-large, heavy-duty, aluminum foot plates that provide maximum support, are attractive and crack proof (Must be ordered separately)
- Comes with push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 69 lbs
- Armrest Length: 14"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 18"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 15"
- Folded Dimensions: 43" x 15" x 35"
- Number of Wheels: 4
- Overall Length w/ Riggings: 43"
- Overall Product Height: 35"
- Overall Product Length: 43"
- Overall Product Width: 39"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 700 lbs
- Rear Wheels: 24" x 2"
- Seat Depth: 20"
- Seat Width: 30"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19.5"
- Warranty: Limited Lifetime
- Model # std30ecdfa
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSF-30+FF-100)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- Drive Medical Wheelchairs