Shop All Wheelchairs
Drive Medical
Sentra EC Heavy Duty Extra Wide Wheelchair - 26" Seat
Mfr # std26ecdda-elr
Zoro # G204952928
product price: $1,578.99
/ea
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # std26ecdda-elr
- Zoro # G204952928
- UPC # 822383227313
- Country of Origin China
- Category Wheelchairs
Description
Sentra EC Heavy Duty Extra Wide Wheelchair, Detachable Desk Arms, Elevating Leg Rests, 26" Seat
The Sentra EC Extra Wide Heavy Duty Wheelchair from Drive Medical boasts a 700 pound weight capacity, made possible through the use of reinforced steel gussets, reinforced nylon upholstery, reinforced side frame, extra heavy duty front forks and casters, and dual cross bars. The stylish triple chrome coated steel frame and steel spoke wheels add a touch of elegance to this bariatric wheelchair. This Sentra EC Extra Wide Heavy Duty Wheelchair comes with detachable desk arms, elevating leg rests and a 26" wide seat.
Features and Benefits- Comes with detachable desk arm and elevating leg rests
- Carbon steel frame with triple-coated chrome for an attractive, chip-proof, maintainable finish
- Reinforced steel gussets at all weight bearing points provide additional strength
- Durable reinforced nylon upholstery
- Steel spoke wheels are strong and maintenance free
- Heavy-duty, flat-free 8" front casterrs are adjustable in two positions
- Extra-heavy-duty front forks
- reinforced side frame, caster journals and dual cross bars
- Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
- Extra-large padded armrests provide comfort and support
- Riggings have extra-large heavy-duty aluminum foot plates that provide maximum support, are attractive and crack proof
- Comes with push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 62 lbs
- Armrest Length: 14"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 18"
- Brakes: Push-To-Lock Wheel Brakes
- Closed Width: 14"
- Folded Dimensions: 43" x 14" x 35"
- Front Wheels: 8" x 2"
- Number of Wheels: 4
- Overall Length w/ Riggings: 43"
- Overall Product Height: 35"
- Overall Product Length: 43"
- Overall Product Width: 34.5"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 700 lbs
- Rear Wheels: 24" x 2"
- Seat Depth: 20"
- Seat Width: 26"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19.5"
- Warranty: Limited Lifetime
- Model # std26ecdda-elr
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (IWK-HA.69.000)
- RUBBERMAID COMMERCIAL Sanitizing Caddy, 10 qt., Black (FG9T8200BLA)
- AMERICAN HOSPITAL SUPPLY AED Sign, 6in x 6in (AHS-AEDS-1_EA)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- Drive Medical Wheelchairs