Seat Lift Chair Overbed Table, Right Side Table
Mfr # 13085rn
Zoro # G9303938
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13085rn
- Zoro # G9303938
- UPC # 822383281520
- Country of Origin China
- Category Hospital Bed Accessories
Description
This deluxe right side overbed table by Drive Medical serves many purposes. It can be used for eating, writing, crafts, working on the computer, reading, games and much, much more. The product was designed for use with a lift chair, standard recliner or couch. The table comes available in right or left positioning with 180 degree rotation, allowing a chair to be placed near any wall. The attractive, teak wood grain laminate finish top is easy to clean and scratch resistant. It pivots 360 degrees at the touch of a hand. A built-in magazine rack provides added storage for your convenience. Furniture weight secures the table in place, so the product requires no attachments.
Features and Benefits- Designed for use with a lift chair, standard recliner or couch
- Tabletop swivels to allow for easy access and departure
- Can be used for many activities such as eating, writing, crafts, working on the computer, and reading
- Right or left positioning with 180-degree rotation accommodates seating near any wall
- Tabletop pivots 360-degrees at the touch of a hand
- Teak wood grain laminate finish is attractive
- A built-in magazine rack provides added convenience
- Product Specifications
- Actual Product Weight: 41 lbs
- Overall Product Height: 23"
- Overall Product Length: 15"
- Overall Product Width: 30"
- Primary Product Color: Walnut
- Primary Product Material: Steel
- Product Weight Capacity: 50 lbs
- Tabletop Depth: 15"
- Tabletop Height: 23"-32.5"
- Tabletop Width: 30"
- Warranty: 1 Year Limited
- Model # 13085rn
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrocortisone Cream, Anti-Itch, 0.030 oz. (M4033-144)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- ILC Replacement for Fukuda Denshi Cmt-01hth-0.8d ECG Telemetry Leadwires (CMT-01HTH-0.8D ECG TELEMETRY LEADWIRES FUKUDA DEN)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Small, 4x11.5", Pack, 30PK (1504)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- SPAN-AMERICA Three position pivot assist rail - universal (RM930)
- Drive Medical Hospital Bed Accessories