Drive Medical

Scout Compact Travel Power Scooter, 4 Wheel (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Walking Aids
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Scout Compact Travel Power Scooter, 4 Wheel

The Scout transportable scooter combines easy and convenient mobility with superior value. The Scout is compact, lightweight and easy to disassemble-perfect for taking wherever you want to go, either around the neighborhood or far from home. It can be disassembled quickly and easily into five easy-to-handle pieces for loading into a car, truck, or van and taking shopping or on vacation. The four-wheel version of the Scout allows for enhanced stability on rougher outdoor terrain. The Scout also offers great features like a quick connect battery pack and a delta-style tiller to make operating the scooter easier for those with limited strength or dexterity. This model comes with color-through panels to hide scuffs and scratches and black wheel rims.

Features and Benefits
  • Quick and easy disassembly
  • Interchangeable color panels hide scuffs and scratches
  • Armrests are padded and adjustable
  • Quick connect batteries
  • Ergonomic throttle control
  • Height-adjustable swivel seat with fold-down backrest
  • Flat-free, non-marking tires
  • Large, plastic carry basket
  • Easy-to-adjust tiller
  • Anti-tip wheels
  • Delta tiller
  • Easy freewheel operation
  • Product Specifications
    • Actual Product Weight: 94 lbs
    • Anti Tip Wheels: Yes
    • Base Weight: 58 lbs
    • Batteries: 2 - 12V 12AH
    • Battery Weight: 20 lbs
    • Brakes: Electromagnetic
    • Charger: Offboard, 2A
    • Climbing Angle: 6 degrees
    • Controller: CTE 45A
    • Front Wheels: 8" x 2" Flat Free
    • Ground Clearance: 2.5"
    • Heaviest Piece: 39 lbs
    • Max Speed: 4.25 mph
    • Maximum Range: 9 miles
    • Motor: 24V x 270W x 4700rpm
    • Number of Wheels: 4
    • Overall Product Height: 35"
    • Overall Product Length: 42.5"
    • Overall Product Width: 20.5"
    • Primary Product Color: Red
    • Primary Product Material: Steel
    • Product Weight Capacity: 300 lbs
    • Rear Wheels: 8" x 2" Flat Free
    • Seat Depth: 16"
    • Seat Weight: 16 lbs
    • Seat Width: 16.5"
    • Seat to Floor Height: 17"-19"
    • Turning Radius: 53.75"
    • Warranty: Limited Lifetime on Frame; 14 Month Limited on Electronics, Controller and Drive Train components; 6 Month Limited on Battery
    • Model # sfscout4
    • Basic Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products