Shop All Anti-Fatigue Mats
Drive Medical
Safetycare Floor Mat w/ Masongard Cover, Bi-Fold, 24" x 2"
Mfr # 7095-bf
Zoro # G9276890
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 7095-bf
- Zoro # G9276890
- UPC # 822383257297
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Safetycare Floor Mat with Masongard Cover, Bi-Fold, 24" x 2"
The Safetycare Fall Mat is the ideal choice for providing a safe environment for patients at high risk of falling out of bed. Its high density polyurethane foam construction allows the mat to absorb and redirect impact forces during a fall, reducing injury and providing peace of mind. Plus, the unique Masongard cover waterproof and the whole unit folds in half for compact storage.
Features and Benefits- Constructed of high-density polyurethane foam
- Waterproof Masongard cover
- Bi-fold design for easy storage
- Floor mats help prevent injury in the event of an accidental roll-off from bed
- Product Specifications
- Actual Product Weight: 4.93 lbs
- Cover Material: Waterproof Vinyl
- Number of Sections: 2
- Overall Product Height: 2"
- Overall Product Length: 66"
- Overall Product Width: 24"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # 7095-bf
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RW)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- SIGNMISSION OSHA Sign, Keep Hands Out Of Machinery Bilingual, 5in X 3.5in Decal, 3.5" W, 5" H, Spanish (OS-DS-D-35-VS-1394)
- CACTUS MAT 1026R-E360 Tredlite 3' Wide Gray Ribbed Vinyl Anti-Fatigue Mat - 5/8'' Thick (8441026R3GRY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023BL)
- NOTRAX 18 ft. L x Vinyl, 9/16" Thick (518S0418YB)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X3X60GY)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X5CH)
- Drive Medical Floor Mats