Shop All Anti-Fatigue Mats
Drive Medical
Safetycare Floor Mat w/ Masongard Cover, 1 Piece, 36" x 2"
Mfr # 7094
Zoro # G9277155
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 7094
- Zoro # G9277155
- UPC # 822383514277
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Safetycare Floor Mat with Masongard Cover, 1 Piece, 36" x 2"
Safetycare floor mats help prevent injury in the event of an accidental fall from the bed. The high density polyurethane foam construction helps absorb and redirect the force of the fall.
Features and Benefits- Helps prevent injury in the event of an accidental roll-off from bed
- Made from high-density polyurethane foam
- Cover is made from waterproof vinyl
- No fold for even support throughout
- Product Specifications
- Actual Product Weight: 5.23 lbs
- Cover Material: Waterproof Vinyl
- Number of Sections: 1
- Overall Product Height: 2"
- Overall Product Length: 66"
- Overall Product Width: 36"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # 7094
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Face Shield Required Sign - Bilingual (CBA13P)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Anti-Scratch, Anti-Static (40257)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (9673SFL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- WEARWELL 75 ft. L x PVC, 3/16" Thick (385.316X3X75GY)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (702.14X3X15BK)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026BL)
- Drive Medical Floor Mats