Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Rubber Inflatable Cushion
Mfr # rtlpc23346
Zoro # G9276726
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtlpc23346
- Zoro # G9276726
- UPC # 822383283821
- Country of Origin India
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Rubber Inflatable Cushion
If you find yourself sitting for extended periods, the Inflatable Rubber Cushion by Drive Medical is the perfect solution for reducing pressure on sensitive areas. The unique "donut" design of the cushion conforms to the body to offer comfortable relief of the tail bone and eases discomfort experienced with hemorrhoids or following surgery.
Features and Benefits- Durable, heavy-gauge cushion conforms to the natural contours of the body for comfort
- Cleans with just a damp cloth
- Easy to inflate and deflate
- Product contains natural rubber
- Inflated dimensions 14" diameter x 3.5" tall
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 3.5"
- Overall Product Length: 14"
- Overall Product Width: 14"
- Primary Product Color: Red
- Primary Product Material: Vinyl
- Warranty: N/A
- Model # rtlpc23346
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- NURSE ASSIST Saline, Bottle Package Type, 8 oz. (NNSC418270)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333801)
- ILC Replacement for GE Healthcare 1T Dinaclick Female Recept FOR Single Lumen Hoses (1T DINACLICK FEMALE RECEPT FOR SINGLE LUMEN HOSES)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- LEARN IT BY ART&TRADE Art Integration Kit, Grade 4, 12-3/5"Wx19-1/4"Lx3-1/2"H, MI (PAC100107)
- A2Z SCILAB FREER ELEVATOR 7" (A2Z-ZR796)
- ZORO SELECT Sundry Jars, Acrylic, Labeled, PK5 (BLCP076JCL)
- ILC Nihon Kohden Bsm-4100 Life Scope P Temperature Adapters Female Mono Plug Connector, Straight (BSM-4100 LIFE SCOPE P TEMPERATURE ADAPTERS FEMALE)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- Drive Medical Diagnostic Equipment