Drive Medical

Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Blue


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rollator Rolling Walker with 6" Wheels, Fold Up Removable Back Support and Padded Seat, Blue

The Walker Rollator with 6" Wheels, Fold Up Removable Back Support and Padded Seat in Blue by Drive Medical comes standard with 6" caster wheels, loop locks and serrated brakes to ensure safety. The seamless padded seat opens to a roomy, convenient, zippered storage pouch to easily and securely transport personal items, and the ergonomic handles are easy to grip, relieve hand pressure, and are height adjustable to accommodate users height. This Rollator by Drive Medical is a great value that provides the freedom of mobility. With a convenient seat for resting and loop locks that keep the Rollator from moving, you can be assured that this mobility aid will provide a safe and secure way to regain your active lifestyle.

Features and Benefits
  • Comes with new seamless padded seat
  • Zippered pouch under seat for added privacy and security of personal items
  • Removable, hinged, padded backrest can be folded up or down
  • 6" Black non-marring casters with soft grip tires are ideal for indoor and outdoor use
  • Easy-to-use deluxe loop locks
  • Loop locks on the handle can be pressed in the down position to lock the wheels and prevent movement
  • Brakes with serrated edges provide firm hold
  • Product Specifications
    • Actual Product Weight: 13 lbs
    • Handle Height (Max): 37"
    • Handle Height (Min): 32"
    • Overall Product Height: 32"
    • Overall Product Length: 27.5"
    • Overall Product Width: 24.5"
    • Primary Product Color: Blue
    • Primary Product Material: Aluminum
    • Product Weight Capacity: 300 lbs
    • Seat Depth: 14"
    • Seat Width: 12"
    • Seat to Floor Height: 20"
    • Warranty: Limited Lifetime
    • Model # r726bl
    • Basic Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.