Shop All Walking Aids Accessories
Drive Medical
Rear Glide Walker Brakes w/ 3" Wheels, 1 Pair
Mfr # 10106
Zoro # G9287664
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10106
- Zoro # G9287664
- UPC # 822383100104
- Country of Origin China
- Category Walking Aids Accessories
Description
Rear Glide Walker Brakes with 3" Wheels, 1 Pair
Add safety to the use of a wheeled walker with rear glide brakes from Drive Medical. The brakes attach easily to the rear legs of the walker and the wheels help it glide smoothly along the surface until weight is applied to the hand grip, activating the brakes' rubber tip to promptly stop the walker. The brakes are also height adjustable and suitable for users up to 350 pounds.
Features and Benefits- For use on back of wheeled walker
- 3" wheel glides along surface until weight is applied to hand grip, which activates rubber-tip brake
- Allows for 8 height adjustments
- 350 lb Weight Limit
- Product Specifications
- Actual Product Weight: 1 lbs
- Casters: 3"
- Height Adjustments: Up to 8
- Overall Product Height: 1"
- Overall Product Length: 14"
- Overall Product Width: 3"
- Primary Product Color: Gray
- Primary Product Material: Rubber
- Product Weight Capacity: 350 lbs
- Warranty: Limited Lifetime
- Model # 10106
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- CREST Kids' Sparkle Toothpaste, Blue, Bubblegum Flavor, 0.85 oz, PK72 (PGC 40159)
- DMI Abdominal Binder, 3-Panel, 46-62 In. Waist (632-6204-1924)
- MEDSOURCE Glucose Test Strip, Blood Sample, PK50 (MS-76012)
- DRIVE MEDICAL Walker Basket (10200b)
- DRIVE MEDICAL Folding Walker Tray (10125)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- Drive Medical Walking Aids Accessories