Shop All Toilet Seats
Drive Medical
Raised Toilet Seat w/ Lock, Standard Seat, 6"
Mfr # 12066
Zoro # G9277800
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 12066
- Zoro # G9277800
- UPC # 822383136738
- Country of Origin China
- Category Toilet Seats
Description
Raised Toilet Seat with Lock, Standard Seat, 6"
This raised white toilet seat by Drive Medical attaches tool-free to your existing standard toilet bowl. It is easily secured and features two rear locks that ensure the seat won't slip. A pair of hygiene cutouts provide maximum convenience during use. This dependable product is also as easy to clean as it is simple to use. The elevated seat will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair this product allows for easy transfer to and from the raised toilet seat.
Features and Benefits- Designed for individuals who have difficulty sitting down or standing up from the toilet
- Heavy-duty molded plastic construction
- Locking device with larger, heavy-duty "worm screw" and locking plate for a safe, secure fit
- Lightweight and portable
- Easy to clean
- Fits most standard toilets
- No tools required for installation
- Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 6"
- Overall Product Length: 16"
- Overall Product Width: 14"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 400 lbs
- Seat Depth: 16"
- Seat Width: 14"
- Warranty: Limited Lifetime
- Model # 12066
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331043000)
- WATER-TITE Pvc Liner, 40Ml, 5x100 ft., Gray (83448)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150EPW11-120/60-PV)
- LEGEND VALVE 3/4" NO LEAD SWT x SWT UNIONS (302-304LNL)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- KOHLER Cachet Quick-Release With Grip-Tight (7315-0)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R2-15BN Designer Solid Round Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1R2-15BN)
- BIO BIDET SLIMGLOW bidet attachment w/ nightlight (SLIMGLOW)
- LDR GLOBAL INDUSTRIES 050 1700cp Oak Toilet Se Hinge 2027638 (050 1700CP)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-106-A Bone Premium Molded Wood Toilet Seat (700-106-A)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- Drive Medical Toilet Seats