Shop All Toilet Seats
Drive Medical
Raised Toilet Seat w/ Lock, Standard Seat, 4"
Mfr # rtl12064
Zoro # G9290120
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12064
- Zoro # G9290120
- UPC # 822383251745
- Country of Origin China
- Category Toilet Seats
Description
Raised Toilet Seat with Lock, Standard Seat, 4"
This raised white toilet seat by Drive Medical attaches tool-free to your existing standard toilet bowl. It is easily secured and features two rear locks that ensure the seat won't slip. A pair of hygiene cutouts provide maximum convenience during use. This dependable product is also as easy to clean as it is simple to use. The elevated seat will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair this product allows for easy transfer to and from the raised toilet seat.
Features and Benefits- Designed for individuals who have difficulty sitting down or standing up from the toilet
- Heavy-duty molded plastic construction
- Locking device with larger, heavy-duty "worm screw" and locking plate for a safe, secure fit
- Lightweight and portable
- Easy to clean
- Fits most standard toilets
- No tools required for installation
- Product Specifications
- Actual Product Weight: 3 lbs
- Overall Product Height: 4"
- Overall Product Length: 16"
- Overall Product Width: 14"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 400 lbs
- Seat Depth: 16"
- Seat Width: 14"
- Warranty: Limited Lifetime
- Model # rtl12064
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x Female Swivel Adapter (APXFF3434S)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- MAYFAIR Toilet Seat Elong Wood Bone (141EC 006/146EC)
- BRONDELL BIDET SYSTEM WHITE 20in. (S101-EW)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- BEMIS Elg Cfwc Ec Mwd Seat Bone, With Cover, Enameled Wood, Elongated, Bone (7B1500EC 006)
- ANZZI Vail Smart Toilet Bidet with Remote and Auto Flush (TL-ST823WH)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- BEMIS MFG.. Statite Toilet Seat Kit (STATITEKIT)
- Drive Medical Toilet Seats