Drive Medical

Raised Toilet Seat w/ Lock & Lid, Standard Seat, 4"


product price: $80.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Raised Toilet Seat with Lock and Lid, Standard Seat, 4"

This raised toilet seat with lid by Drive Medical is designed to increase the height of your existing standard toilet seat. Available in a 4" elevated size providing maximum comfort and support. It easily attaches tool-free to your toilet and locks in place using two rear locks. A pair of hygiene cutouts provide convenience and allows the product to be cleaned. The elevated seat will help individuals who need a boost sitting down or standing up from the toilet. For consumers using a wheelchair this product allows for easy transfer to and from the raised toilet seat.

Features and Benefits
  • Designed for individuals who have difficulty sitting down or standing up from the toilet
  • Heavy-duty molded plastic construction
  • Locking device with larger, heavy-duty "worm screw" and locking plate for a safe, secure fit
  • Lightweight and portable
  • Fits most standard toilets
  • No tools required for installation
  • Easy to clean
  • Product Specifications
    • Actual Product Weight: 3.5 lbs
    • Overall Product Height: 4"
    • Overall Product Length: 16"
    • Overall Product Width: 14"
    • Primary Product Color: White
    • Primary Product Material: Plastic
    • Product Weight Capacity: 400 lbs
    • Seat Depth: 16"
    • Seat Width: 14"
    • Warranty: Limited Lifetime
    • Model # 12065
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.