Shop All Mattresses
Drive Medical
Quick 'N Easy Comfort Mattress
Mfr # 15076
Zoro # G9303028
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15076
- Zoro # G9303028
- UPC # 822383264820
- Country of Origin China
- Category Mattresses
Description
Quick 'N Easy Comfort Mattress
The Quick 'N Easy Comfort Mattress offers the utmost in comfort, safety and convenience. Its inner core is encased in fire retardant barrier, meeting regulation 16 CFR 1633. A non-slip bottom and 4 corner straps keep the mattress securely in place. Two carry handles on the side make lifting and placement easier.
Features and Benefits- Premium quality homecare mattress offering the utmost in comfort
- Mattress core made from select grade of polyurethane; Offers comfort, feel, and advantages of latex rubber without latex allergen
- Inner core encased in fire retardant barrier, meeting regulation 16 CFR 1633
- Non-slip bottom and 4 corner straps keep the mattress securely in place
- Two carry handles on side make lifting and placement easier
- Durable nylon cover is fluid resistant for easy use and care
- Product Specifications
- Actual Product Weight: 22 lbs
- Cover Material: Fluid Resistant Nylon
- Fire Rating: CFR 16 Part 1633
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 275 lbs
- Warranty: 1 Year Limited
- Model # 15076
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees On Balcony' Canvas Art, 18x24 (ALI46194-C1824GG)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- FLASH FURNITURE 14 Full Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-F-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Full Mattress in a Box (CL-E236-B-F-GG)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- FLASH FURNITURE 10 Full Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-F-10-GY-GG)
- FLASH FURNITURE King Platform Bed Set, Gray (SL-BMF-12-GG)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- KODIAK Phoenix Frame Suede Black Mattress- Black - Black (KFPHBTSBLKLF5MD3)
- Drive Medical Beds and Mattresses