Pure Expressions Single Channel Electric Breast Pump
Mfr # rtlbp1000
Zoro # G9276866
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtlbp1000
- Zoro # G9276866
- UPC # 822383972251
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
Breastfeeding is one of the most beautiful and intimate experiences a mother can share with her baby. The Pure Expressions Single Channel Electric Breast Pump mimics a baby's natural nursing rhythm and suckling pattern. The Pure Expressions Breast Pump allows you to express milk one breast at a time. It's a great choice because excellence matters when it comes to you and your baby.
TWO PHASE EXPRESSION
The two-phase expression includes both Stimulation and Expression modes, imitating the natural breastfeeding experience, which means more milk in less time.
DIGITAL LCD DISPLAY
Choose from 9 Suction Strengths
30-minute timer, memory function auto-saves last pumping session.
ANTI-BACKFLOW TECHNOLOGY
The closed-loop, anti-backflow system guarantees no milk backup into the tubing or motor. It's a natural, healthy experience with a pump that’s easy-to-clean.
Each Pump comes with the following:
27mm pump kit w/silicone insert
Dust cover x1
4oz wide neck bottle x1
Tubing x1
6V power adapter x 1
Internal battery pack
Feeding nipple set x1
Draw String Bag
- LCD Display provides status of programs and functions
- 9 Adustable suction strengths
- 2 Phase Expression; Stimulation and Expression Mode
- Includes Soft Silicone Cushion Insert for Optimum Comfort
- Easy to assemble and clean; silent for discreet pumping
- Closed Loop Anti-backflow System
- Single Pumping
- BPA and Latex Free
- One 4oz Bottle Feeding Adapter Kit and Storage Container with Lid
- Convenient Drawstring Bag
- A/C Power Supply Included; Internal battery power source; 4 AA alkaline batteries (not included)
- One Year Limited Consumer Warranty
- Product Specifications
- Actual Product Weight: 0.5 lbs
- Overall Product Height: 2.25"
- Overall Product Length: 4"
- Overall Product Width: 4.75"
- Primary Product Color: White and light Green
- Primary Product Material: Plastic
- Warranty: 1 Year Limited
- Model # rtlbp1000
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- LIFE Emergency Oxygen Face Mask, Child/Adult (#LIFE-102)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) PR (AC015358-BLK)
- DRIVE MEDICAL Pure Expressions Dual Channel Electric Breast Pump (rtlbp2000)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- Drive Medical Milk & Formula Refrigerators & Freezers