Shop All Milk & Formula Refrigerators & Freezers
Drive Medical
Pure Expressions Insulated Cooler Bag
Mfr # bp002
Zoro # G9301016
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # bp002
- Zoro # G9301016
- UPC # 822383972299
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
Pure Expressions Insulated Cooler Bag
The Pure Expressions cooler bag is designed to ensure your breastfeeding experience is simple and organized while on-the-go! The cooler bag with leakproof, waterproof, warm/cool insulation includes four cooler packs, and two 6-oz bottles. It’s ideal for transporting milk to and from work or daycare, and perfect for traveling! Heat and cold performance tested.
Features and Benefits- Comes with 4 ice packs and two 6oz storage bottles
- Keeps bottles cold for up to 8 hours with cooler packs
- Keeps Bottles warem for up to 4 hours without cooler packs
- Waterproof, leakproof and easy-to-clean lining
- Versatility to use with or without adjustable shoulder strap
- Reusable, environmentally friendly, non-toxic materials
- Exterior material is Polyester PVC; Interior material is Polyester PU
- Product Specifications
- Actual Product Weight: 2 lbs
- Overall Product Height: 5.5"
- Overall Product Length: 8"
- Overall Product Width: 5"
- Primary Product Color: Navy Blue and Green
- Primary Product Material: Polyester PVC; Polyester PU
- Warranty: 120 Day Limited Warranty
- Model # bp002
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE POINT Tweezers, 2-1/4 In L (MPT12BLK/CLR)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- FIRST AID ONLY Complete Refill/Kit, 273pcs, Class B (91132-021)
- PREVAIL DAILY PADS ULTIMATE Bladder Control Pad, 16in Length, 33PK (PV-923/1)
- DRIVE MEDICAL Pure Expressions Dual Channel Electric Breast Pump (rtlbp2000)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- Drive Medical Milk & Formula Refrigerators & Freezers