Pure Expressions Economy Dual Channel Electric Breast Pump
Mfr # rtlbp0200
Zoro # G9276306
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtlbp0200
- Zoro # G9276306
- UPC # 822383975597
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
Breastfeeding is one of the most beautiful and intimate experiences a mother can share with her baby. The Pure Expressions Dual Channel Electric Breast Pump mimics a baby's natural nursing rhythm and suckling pattern. With
28 pumping state options to suit your comfort level, the Pure Expressions Breast Pump is a great choice for expressing milk from both breasts at the same time. Excellence matters when it comes to you and your baby.
2 PHASE EXPRESSION
The two-phase expression includes both Stimulation and Expression modes, imitating the natural breastfeeding experience, which means more milk in less time.
DIGITAL LCD DISPLAY
Indicates Stimulation or Expression Phase
5 different suction strengths allow for the easy adjustment
30-minute timer, memory function auto-saves last pumping session
Passive Prevention of Milk Backflow
Each Pump comes with the following:
27mm pump kit w/silicone insert x2
Dust cover x2
4oz wide neck bottle x2
Tubing x2
Pump motor x1
9V power adapter x 1
External Battery Pack x1
Feeding nipple set x2
- LCD Display provides status of programs and functions
- Control suction and speed to suit your comfort level with a total of 28 pumping state options
- 2 Phase Expression; Stimulation and Expression Mode
- Includes 2 Soft Silicone Cushion Inserts for Optimum Comfort
- Easy to assemble and clean; silent for discreet pumping
- Anti-backflow system prevents milk from entering motor
- Single or Double Pumping Options
- BPA and Latex Free
- Two 4oz Bottle Feeding Adapter Kits and Storage Containers with Lids
- Piston Pump System imitates baby's sucking rhythm
- Includes A/C Power Supply & External battery pack; 6 AA alkaline batteries (not included)
- One Year Limited Consumer Warranty
- Product Specifications
- Actual Product Weight: 0.93 lbs
- Overall Product Height: 3.5"
- Overall Product Length: 7"
- Overall Product Width: 4.75"
- Primary Product Color: White and light Green
- Primary Product Material: Plastic
- Warranty: 1 Year Limited
- Model # rtlbp0200
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO BY GREEN CULTURE Lotion, 30 mL Tube, PK288 (LT-EGC-T)
- MEDMATTRESS.COM Stryker Transport Big Wheel 1015 MedComfort Foam Pad - 3" Depth (TW1015-26-3)
- FIRST VOICE Basic AED Responder Kit in Nylon, 5" H (V18112)
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- DRIVE MEDICAL Pure Expressions Dual Channel Electric Breast Pump (rtlbp2000)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- Drive Medical Milk & Formula Refrigerators & Freezers