Drive Medical

Pure Expressions Dual Channel Electric Breast Pump


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pure Expressions Dual Channel Electric Breast Pump

Breastfeeding is one of the most beautiful and intimate experiences a mother can share with her baby. The Pure Expressions Dual Channel Electric Breast Pump mimics a baby's natural nursing rhythm and suckling pattern. With 9 suction strengths and the ability to express milk from both breasts or each breast individually, this groundbreaking technology is why the Pure Expressions Breast Pump is a great choice - excellence matters when it comes to you and your baby.
2 PHASE EXPRESSION
The two-phase expression includes both Stimulation and Expression modes, imitating the natural breastfeeding experience, which means more milk in less time..
DIGITAL LCD DISPLAY
Choose from 9 Suction Strengths, allowing customized adjustment for each individual breast
Indicates Stimulation or Expression Phase
30-minute timer, memory function auto-saves last pumping session.
ANTI-BACKFLOW TECHNOLOGY
The closed-loop, anti-backflow system guarantees no milk backup into the tubing or motor. It's a natural, healthy experience with a pump that’s easy-to-clean.
Each Pump comes with the following:
27mm pump kit w/silicone insert x2
Dust cover x2
4oz wide neck bottle x2
Tubing x2
6V power adapter x1
External Battery Pack
Feeding nipple set x1
Carry Bag

Features and Benefits
  • LCD Display provides status of programs and functions
  • Independent & custom suction for each breast; 9 Adustable suction strengths
  • 2 Phase Expression; Stimulation and Expression Mode
  • Includes 2 Soft Silicone Cushion Inserts for Optimum Comfort
  • Easy to assemble and clean; silent for discreet pumping
  • Closed Loop Anti-backflow System
  • Single or Double Pumping Options
  • BPA and Latex Free
  • Two 4oz Bottle Feeding Adapter Kits and Storage Containers with Lids
  • Convenient Carry Bag with Zipper
  • Includes A/C Power Supply & External battery pack; 4 AA alkaline batteries (not included)
  • One Year Limited Consumer Warranty
  • Product Specifications
    • Actual Product Weight: 0.9 lbs
    • Overall Product Height: 2.75"
    • Overall Product Length: 4"
    • Overall Product Width: 6.25"
    • Primary Product Color: White and light Green
    • Primary Product Material: Plastic
    • Warranty: 1 Year Limited
    • Model # rtlbp2000
    • Basic Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.