Shop All Milk & Formula Refrigerators & Freezers
Drive Medical
Pure Expressions Carry Bag
Mfr # bp001
Zoro # G9300219
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # bp001
- Zoro # G9300219
- UPC # 822383972282
- Country of Origin China
- Category Milk & Formula Refrigerators & Freezers
Description
Pure Expressions Carry Bag
The Pure Expressions portable carry bag is designed specifically to hold your breast pump and accessories. With adjustable strap, this convenient, lightweight carry bag is great for Moms on the go!
Features and Benefits- Bag size: 8"L x 4"W x 10.5"H
- Adjustable carry strap
- Can hold single or dual channel breast pump and parts
- Product Specifications
- Actual Product Weight: 0.4 lbs
- Overall Product Height: 10.5"
- Overall Product Length: 8"
- Overall Product Width: 4"
- Primary Product Color: Navy Blue and Green
- Primary Product Material: Polyester PVC; Polyester PU
- Warranty: 120 Day Limited Warranty
- Model # bp001
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L (1-014)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- DRIVE MEDICAL Pure Expressions Dual Channel Electric Breast Pump (rtlbp2000)
- ACCUCOLD 19" Wide Compact MOMCUBE Breast Milk Refrigerator (MC2)
- Drive Medical Milk & Formula Refrigerators & Freezers