PrimeMat 2.0 Impact Reduction Fall Mat, Gray
Mfr # pm20ga
Zoro # G9303195
Product Information
- Brand Drive Medical
- MFR # pm20ga
- Zoro # G9303195
- UPC # 822383560502
- Country of Origin China
- Category Anti-Fatigue Mats
Description
The PrimeMat 2.0 is the ideal choice as part of a comprehensive fall prevention program for providing a safe environment for patients at high risk of falling out of bed. High quality molded Polyurethane foam inner core construction provides maximum absorption and rebound to reduce impact in the event of a fall. The mat's tapered, beveled edges allow equipment to roll over with ease and its non-slip bottom keeps the mat secure to help prevent accidental tripping. The embossed non-slip PVC leather-look top cover is not only attractive but extremely durable and puncture resistant. Non-slip pattern helps minimize slipping and is easy to clean with mild soap and water.
Features and Benefits- Full 72" length provides maximum coverage alongside bed
- Tough and lightweight - Mats are constructed from high quality molded Polyurethane foam inner core to provide maximum absorption and rebound to reduce impact in the event of a fall
- Passed 5 foot "Egg Drop Test" - an egg was dropped from 5 feet above the mat without damage
- Low Profile with tapered edges allow equipment such as overbed tables or patient lifts to roll over easily
- Anti-slip bottom netting keeps the mat secure to help prevent accidental tripping
- Embossed non-slip PVC leather look top is not only attractive but extremely durable and puncture resistant
- Non-slip pattern helps minimize slipping and is easy to clean with mild soap and water
- Product Specifications
- Actual Product Weight: 10.8 lbs
- Overall Product Height: 0.75"
- Overall Product Length: 72"
- Overall Product Width: 24"
- Primary Product Color: Gray
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # pm20ga
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 2W (53RH97)
- MCR SAFETY Leather Gloves, Brown, 2XL, PR (MU36211XXL)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-4-6-10)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X4X7BL)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 126" L x Polyurethane (104-01-24126-1)
- Drive Medical Anti-Fatigue Mats