PrimeMat 2.0 Impact Reduction Fall Mat, Brown
Mfr # pm20ba
Zoro # G9295790
Product Information
- Brand Drive Medical
- MFR # pm20ba
- Zoro # G9295790
- UPC # 822383560526
- Country of Origin China
- Category Anti-Fatigue Mats
Description
The PrimeMat 2.0 is the ideal choice as part of a comprehensive fall prevention program for providing a safe environment for patients at high risk of falling out of bed. High quality molded Polyurethane foam inner core construction provides maximum absorption and rebound to reduce impact in the event of a fall. The mat's tapered, beveled edges allow equipment to roll over with ease and its non-slip bottom keeps the mat secure to help prevent accidental tripping. The embossed non-slip PVC leather-look top cover is not only attractive but extremely durable and puncture resistant. Non-slip pattern helps minimize slipping and is easy to clean with mild soap and water.
Features and Benefits- Full 72" length provides maximum coverage alongside bed
- Tough and lightweight - Mats are constructed from high quality molded Polyurethane foam inner core to provide maximum absorption and rebound to reduce impact in the event of a fall
- Passed 5 foot "Egg Drop Test" - an egg was dropped from 5 feet above the mat without damage
- Low Profile with tapered edges allow equipment such as overbed tables or patient lifts to roll over easily
- Anti-slip bottom netting keeps the mat secure to help prevent accidental tripping
- Embossed non-slip PVC leather look top is not only attractive but extremely durable and puncture resistant
- Non-slip pattern helps minimize slipping and is easy to clean with mild soap and water
- Product Specifications
- Actual Product Weight: 10.8 lbs
- Overall Product Height: 0.75"
- Overall Product Length: 72"
- Overall Product Width: 24"
- Primary Product Color: Brown
- Primary Product Material: Foam
- Warranty: 1 Year Limited
- Model # pm20ba
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Dry Ice Label, Blank, 6inx6in, Paper, 500 (HML11-DICE)
- MUTUAL INDUSTRIES Sand Bags, Orange, 18" x 27", Poly, 29 Inch H, 15 Inch L, 20 Inch W, Orange (14981-45-18)
- MILWAUKEE TOOL Hard Hat Lanyard with Clip (48-22-8800)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-117 (FS-17-117)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X75CHV)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 5/8" Thick (720.58X3X8BK)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 7/8" Thick (3956407002X3)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black/Yellow, 12 ft. L x (CD 0312YB)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026YB)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Drive Medical Anti-Fatigue Mats