Shop All Wireless Alarms
Drive Medical
Pressure Sensitive Bed Patient Alarm - 11" x 30"
Mfr # 13609
Zoro # G9313485
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13609
- Zoro # G9313485
- UPC # 822383124179
- Country of Origin China
- Category Wireless Alarms
Description
Pressure Sensitive Bed Chair Patient Alarm, with Reset Button, 11" x 30" Bed Pad
This pressure-sensitive bed alarm with reset button by Drive Medical alerts caregiver whenever a patient rises from a chair. The pressure-sensitive pad connects to the audio alarm, which features a safety alert, On/Off switch and low battery warning. Four AA batteries are included to operate the alarm. The chair-sized pad is 11" x 30".
Features and Benefits- Alerts care giver with audio alarm when patient gets out of a chair or bed
- Pressure-sensitive pad connects to the audio alarm
- The alarm comes with a safety alert, On/Off switch, and low battery warning
- Comes with 9V Battery (Included)
- Product Specifications
- Actual Product Weight: 1 lbs
- Batteries: 1 - 9V
- Overall Product Height: 1"
- Overall Product Length: 11"
- Overall Product Width: 30"
- Primary Product Color: Black/Blue
- Primary Product Material: Plastic
- Warranty: 6 Month Limited
- Model # 13609
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 30W PD PPS USB C Wall Charger, White (WC30-HD252205)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- ILC Replacement for VIEWLEX PROJECTOMATIC 300 (PROJECTOMATIC 300 VIEWLEX)
- MOXA 1Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset(X), 1Kv, Nport Ia5150A (NPort IA5150A)
- TRILOGY Transceiver (RR-RECEIVER)
- DELTANA Bell Button, Round Rope Lifetime Brass (BBRR213CR003)
- DELTANA Bell Button, Round Contemporary Antique Nickel (BBR213U15A)
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion (DS600)
- GLENTRONICS Glentronics BWD-HWA Basement Watchdog Water Alarm (143725)
- DELTANA Bell Button, Rectangular Rope Satin Nickel (BBSR333U15)
- GE Door Chime, Wireless, 8 Melody, 1 Button (19299)
- Drive Medical Wireless Alarms