Shop All Hospital Bed Accessories
Drive Medical
Pressure Sensitive Bed Chair Patient Alarm, 11" x 30" Bed Pad
Mfr # 13606
Zoro # G9311769
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13606
- Zoro # G9311769
- UPC # 822383116327
- Country of Origin China
- Category Hospital Bed Accessories
Description
Pressure Sensitive Bed Chair Patient Alarm, 11" x 30" Bed Pad
This pressure-sensitive bed alarm by Drive Medical alerts caregiver whenever a patient rises from a chair. The pressure-sensitive pad connects to the audio alarm, which features a safety alert, On/Off switch and low battery warning. Four AA batteries are included to operate the alarm. The chair-sized pad is 11" x 30".
Features and Benefits- Alerts care giver with audio alarm when patient gets out of a chair or bed
- Pressure-sensitive pad connects to the audio alarm
- The alarm comes with a safety alert, On/Off switch, and low battery warning
- Comes with 9V Battery (Included)
- Product Specifications
- Actual Product Weight: 1 lbs
- Batteries: 1 - 9V
- Overall Product Height: 1"
- Overall Product Length: 11"
- Overall Product Width: 30"
- Primary Product Color: Black/Blue
- Primary Product Material: Plastic
- Warranty: 6 Month Limited
- Model # 13606
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (238-AN)
- PURELL Hand Sanitizer, Green Certified, Gel, 12oz Pump Bottle (3691-12)
- AERO HEALTHCARE Aeroband Triangular Bandage 1/Bag (ABN10)
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- HALO MOBILITY Single Sided Halo Safety Ring (77121-01)
- INVACARE microAIR Alternating Pressure Low Air Loss - Pump Only (MA600P)
- Drive Medical Hospital Bed Accessories