Shop All Hospital Bed Accessories
Drive Medical
Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad
Mfr # 13605
Zoro # G9312374
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13605
- Zoro # G9312374
- UPC # 822383116310
- Country of Origin China
- Category Hospital Bed Accessories
Description
Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad
This pressure-sensitive chair alarm by Drive Medical alerts caregiver whenever a patient rises from a chair. The pressure-sensitive pad connects to the audio alarm, which features a safety alert, On/Off switch and low battery warning. Four AA batteries are included to operate the alarm. The chair-sized pad is 10" x 15".
Features and Benefits- Alerts care giver with audio alarm when patient gets out of a chair or bed
- Pressure-sensitive pad connects to the audio alarm
- The alarm comes with a safety alert, On/Off switch, and low battery warning
- Comes with 9V Battery (Included)
- Product Specifications
- Actual Product Weight: 1 lbs
- Batteries: 1 - 9V
- Overall Product Height: 1"
- Overall Product Length: 10"
- Overall Product Width: 15"
- Primary Product Color: Black/Blue
- Primary Product Material: Plastic
- Warranty: 6 Month Limited
- Model # 13605
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- VIVE HEALTH Compact Bed Rail (LVA2009SLV)
- MEDLINE Drape Sheet, Disposable, 40"x72", 50/BX, White, PK50 (MIINON24339B)
- Drive Medical Hospital Bed Accessories