Premium Series Shower Chair w/ Back & Arms
Mfr # rtl12505
Zoro # G9294016
Product Information
- Brand Drive Medical
- MFR # rtl12505
- Zoro # G9294016
- UPC # 822383247151
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Top of the Line Safety and Bathing Support The Drive Medical Premium Series Shower Chair with Back and Arms is the ultimate in mobility self-empowerment. As a user, you are guaranteed your bathing experience will be one that is safe, carefree and pleasant. Built for individuals who require additional safety measures that assist you with mobility and balance while entering and exiting the bath or shower, this state of the art seat has been designed to comfortably accommodate all shapes and sizes. The lightweight design comes with large stable legs which are complimented by soft non-slip feet, ensuring your safety at all times. It also comes with tool free height adjustment. The back, as well as the legs and arms can also be removed as well, making it an item that is flexible, easy to store, pack away and transport. Designed to give you maximum comfort, efficiency, safety, and ease of use, the Drive Safety Shower Chair is strong, durable and dependable. It's everything you need in a shower safety bench seat.If you experience dizziness, or you're unsure of your footing due to mobility issues when it comes time to bathe...You can now help rid yourself of this stress and worry as bathing once again becomes relaxing and pleasurable, thanks to Drive Medical's Premium Series Shower Chair with Back and Arms. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Easy, tool-free height adjustment with height indicator
- Adjusts in 1/2" increments
- Enhanced comfort seat fits all shapes and sizes
- Easy tool-free removable back, legs, and arms
- Lightweight design has large stable legs with soft non-slip feet
- Product Specifications
- Actual Product Weight: 10 lbs
- Outside Legs Depth: 15.5"
- Outside Legs Width: 17"
- Overall Product Height: 22.2"
- Overall Product Length: 17.9"
- Overall Product Width: 21.75"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 350 lbs
- Seat Depth: 16.5"
- Seat Width: 21.75"
- Seat to Floor Height: 16"-20.5"
- Warranty: Limited Lifetime
- Model # rtl12505
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- MOEN 90 Degree 24in Designer Grab Bar in Matte Black (YG8824BL)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- Drive Medical Bathroom Safety Bars and Chairs