Shop All Mattress Covers and Pads
Drive Medical
Premium Guard Mattress Overlay, 34 x 76 x 3-1/2 in., Blue
Mfr # 14893
Zoro # G201195779
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 34 X 76 X 3-1/2 Inch
- Color Blue
- Material Foam / Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14893
- Zoro # G201195779
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 34 X 76 X 3-1/2 Inch |
Details
Color | Blue |
Material | Foam / Gel |
Description
Package Count: 1
Best in class gel overlay optimizes pressure redistribution. Bladders contain an aqueous non-toxic gel and polystyrene beads to minimize gel migration. New convoluted foam topper vastly improves patient comfort and air circulation.
Best in class gel overlay optimizes pressure redistribution. Bladders contain an aqueous non-toxic gel and polystyrene beads to minimize gel migration. New convoluted foam topper vastly improves patient comfort and air circulation.
- 76 Inches by 34 Inches by 31⁄2 Inches
- 300 lbs. weight capacity
- 10 gel bladders cover entire patient contact area
- Full-length, head-to-toe gel bladders minimizes bottoming out and pitting
- Four elastic corner straps secures overlay to mattress
- Urethane-coated nylon cover is, water resistant and vapor permeable
- Vinyl base is stain resistant and waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE ROD CHAIR 2 BAR, 40PK (RC368EAR)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- ALATERRE FURNITURE 48 W, 38 L, 30 H (ANNP041771)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- CLEANREST CleanRest PRO Mattress Encasement, Queen (845168001724)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- SUPERIOR Superior MATT PRO KG Superior Hypoallergenic 100% Waterproof King Premium Mattress Protector - 15 Year Warranty (MATT PRO KG)
- FLASH FURNITURE 10" Twin Mattress & 3" Memory Foam Topper Bundle (CL-E230P10-3M35-T-GG)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- HASTINGS HOME Hastings Home Bed Bug Dust Mite Cotton Mattress Protector- King (778462MKH)
- INNOMAX 2.5 in. Origins Natural Latex Pillow Topper, Twin Size (2-64-2T-9)
- Drive Medical Mattress Covers and Pads