Shop All Furniture Parts and Accessories
Drive Medical
Premier One Foam Seat Cushion
Mfr # M8063
Zoro # G901254363
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Color Black / Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # M8063
- Zoro # G901254363
- UPC # 822383514475
- Country of Origin Mexico
- Category Furniture Parts and Accessories
Details
Material | Foam |
Color | Black / Gray |
Description
With a simple, compact design, the DriveTM Premier One Cushion offers stability and comfort. It comes with a water-resistant, low-shear stretch cover that helps maintain sensitive skin integrity. The aerated foam of this general-use cushion keeps the user dry and cool.
- 16 Inches wide, 16 Inches deep, and 3 Inches high
- The Premier One Foam cushion is designed to provide comfort and stability with a simple, economical design
- Aerated foam keeps the patient cool and dry
- The low shear water-resistant stretch cover helps maintain sensitive skin tissue
- The vinyl bottom is waterproof
- Convenient 12" tie straps secure the cushion to wheelchair
- Meets flammability standard TB117
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK (783046)
- FIRST AID ONLY Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (90671)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2X-Large, 36x52, 4PK- NOW 6Pack (1752)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- ENDURANCE Night Stand, Plastic, Laminate Top, Black (7609BK)
- MIDMARK Ritter Paper Roll Holder (053-1549-00-271)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- HENKEL Henkel 221549 9 oz Loctite Power Grab Ultimate Construction Adhesive (221549)
- RESPIRONICS RESPIRONICS RE1094087 Wisp Replacement Cushions; Small & Medium (RE1094087)
- Drive Medical Furniture Parts and Accessories