Shop All Wheelchair Accessories
Drive Medical
Premier One Foam Cushion, 22" x 18"
Mfr # m8077
Zoro # G604953075
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # m8077
- Zoro # G604953075
- UPC # 822383514499
- Country of Origin China
- Category Wheelchair Accessories
Description
Premier One Foam Cushion, 22" x 18"
The Premier One Foam wheelchair seat cushion from Drive and Mason Medical provides patient comfort and stability with a simple, economical design. Its aerated foam construction keeps the patient cool and dry while the low shear cover helps to protect sensitive skin.
Features and Benefits- Designed to provide comfort and stability with a simple, economical design
- Aerated foam keeps the patient cool and dry
- The low shear water-resistant stretch cover helps maintain sensitive skin tissue
- Vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 5.4 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 22"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 400 lbs
- Warranty: 1 Year Limited
- Model # m8077
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- JJ KELLER Handbook, Workplace Safety, English, PK10 (1715)
- ILC Replacement for IVY Biomedical Systems 590412 ECG Trunk Cables (590412 ECG TRUNK CABLES IVY BIOMEDICAL SYSTEMS)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1027 Baseline Metal Absolute Plus Axis Goniometer; 9 in. Arms (12-1027)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- INVACARE Invacare Embossed Back Upholstery (8881091605U67)
- FIRST VOICE Wheelchair O2 Holder (MDS85181U)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- SKIL-CARE Skil-Care 703416 16-18 in. Contracture Accommodation Kit for 703416 Foot Cradle (703416)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- Drive Medical Wheelchair Accessories