Shop All Wheelchair Accessories
Drive Medical
Premier One Foam Cushion, 20" x 18"
Mfr # m8070
Zoro # G104953049
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # m8070
- Zoro # G104953049
- UPC # 822383514536
- Country of Origin China
- Category Wheelchair Accessories
Description
Premier One Foam Cushion, 20" x 18"
The Premier One Foam wheelchair seat cushion from Drive and Mason Medical provides patient comfort and stability with a simple, economical design. Its aerated foam construction keeps the patient cool and dry while the low shear cover helps to protect sensitive skin.
Features and Benefits- Designed to provide comfort and stability with a simple, economical design
- Aerated foam keeps the patient cool and dry
- The low shear water-resistant stretch cover helps maintain sensitive skin tissue
- Vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 5.04 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 20"
- Overall Product Width: 18"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # m8070
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Adhesive Bandage, Fabric, 7/8x3", PK100 (61433)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, DC Power (11-110)
- MILWAUKEE TOOL FirstAidKit w/House, 79pcs, 9 13/16x4 5/8 (48-73-8435C)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- ILC Replacement for Sure-lites 12aa Emergency Lighting 10ah Battery (12AA EMERGENCY LIGHTING 10AH BATTERY SURE-LITES)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- ILC Power Wheels Barbie Ford Mustang P8812 TOY AND Riding CAR 8AH AGM With F2 Terminals Battery (BARBIE FORD MUSTANG P8812 TOY AND RIDING CAR 8AH)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- Drive Medical Wheelchair Accessories