Shop All Wheelchair Accessories
Drive Medical
Premier One Foam Cushion, 20" x 16"
Mfr # m8065
Zoro # G704953050
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # m8065
- Zoro # G704953050
- UPC # 822383514482
- Country of Origin China
- Category Wheelchair Accessories
Description
Premier One Foam Cushion, 20" x 16"
The Premier One Foam wheelchair seat cushion from Drive and Mason Medical provides patient comfort and stability with a simple, economical design. Its aerated foam construction keeps the patient cool and dry while the low shear cover helps to protect sensitive skin.
Features and Benefits- Designed to provide comfort and stability with a simple, economical design
- Aerated foam keeps the patient cool and dry
- The low shear water-resistant stretch cover helps maintain sensitive skin tissue
- Vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 4.86 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 20"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # m8065
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- MEDI-FIRST Triple Antibiotic Ointment, 0.03 oz, PK144 (22335)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- KARMAN Karman T-2019 19 Inch Seat Width Transporter with Fixed Full Armrests with Folding Backrest (T-2019)
- ALCO Foot Rest, PR (70043)
- ALCO Rear Wheel, 24", 7/16" Bearing (78475)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- Drive Medical Wheelchair Accessories