Shop All Wheelchair Accessories
Drive Medical
Premier One Foam Cushion, 18" x 16"
Mfr # m8064
Zoro # G004952920
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # m8064
- Zoro # G004952920
- UPC # 822383513249
- Country of Origin China
- Category Wheelchair Accessories
Description
Premier One Foam Cushion, 18" x 16"
The Premier One Foam wheelchair seat cushion from Drive and Mason Medical provides patient comfort and stability with a simple, economical design. Its aerated foam construction keeps the patient cool and dry while the low shear cover helps to protect sensitive skin.
Features and Benefits- Designed to provide comfort and stability with a simple, economical design
- Aerated foam keeps the patient cool and dry
- The low shear water-resistant stretch cover helps maintain sensitive skin tissue
- Vinyl bottom is waterproof
- Product Specifications
- Actual Product Weight: 5.67 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Overall Product Height: 3"
- Overall Product Length: 18"
- Overall Product Width: 16"
- Primary Product Color: Black
- Primary Product Material: Foam
- Product Weight Capacity: 250 lbs
- Warranty: 1 Year Limited
- Model # m8064
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Economy Blood Pressure Cuff, Black, Ea (786422)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1620)
- RUBBERMAID COMMERCIAL 1 Shot Antibacterial Enriched Lotion Soap Rfl, Unscented, 1600mL, PK4 (2018581)
- ZORO SELECT Ammonia Towelette, Ampule, 700mg (90931)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- GRANNY JO PRODUCTS Granny Jo Products 1308 US Navy Wheelchair Bag (1308)
- INVACARE Item Caster Bearing for E and J (TAGRP165007PK)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- SKIL-CARE Skil-Care 754528 3.5 in. Gel-Foam Vinyl Cushion Wheelchair Occyx Cutout & LSI Cover (754528)
- Drive Medical Wheelchair Accessories