Shop All Toilet Seats
Drive Medical
Prem Wht Elongated Raised Toilet Seat w/Arms 3.5" Height up to 300 lbs
Mfr # 12403
Zoro # G601195881
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 12403
- Zoro # G601195881
- UPC # 822383135694
- Country of Origin China
- Category Toilet Seats
Details
Color | White |
Material | Plastic |
Description
Package Count: 1
A raised toilet seat is often a necessity for those who have mobility needs. The Premium Raised Toilet Seat with Removable Arms, by drive, takes it further by adding safety handles that are fastened to the side of the seat. The handles and raised toilet seat will make the toilet more accessible for those who have difficulty sitting down and getting up.
A raised toilet seat is often a necessity for those who have mobility needs. The Premium Raised Toilet Seat with Removable Arms, by drive, takes it further by adding safety handles that are fastened to the side of the seat. The handles and raised toilet seat will make the toilet more accessible for those who have difficulty sitting down and getting up.
- Allows individual to use their existing toilet seat and lid
- Tool free removable arms offers flexibility to the users
- Blow molded construction offers a durable contemporary look
- Easily attaches to toilet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Gasket, Y Strainer, 1-1 1/4 In (LS100-G)
- PENTAIR RESIDENTIAL FILTRATION Whole House Water Filter (OB1-S-S06)
- ZORO SELECT Butterfly Valve, 2" Tube Size, Clamp (51C2.0MS/STH)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- CENTOCO MANUFACTURING CORPORATION Centoco 1600-301 Cotton Elongated Economy Plastic Toilet Seat (1600-301)
- KOHLER Memoirs Stately Vertical Spray Bidet Faucet With Deco Lever Handles (470-4V-CP)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-0)
- PROSOURCE Toilet Seat Elong Soft White (ES001-WH)
- BEMIS Toilet Seat, Open Front, Standard, White (7650TDG-000)
- Drive Medical Toilet Seats