Shop All Walking Aids
Drive Medical
Portable Folding Travel Walker w/ 5" Wheels & Fold up Legs
Mfr # rtl10263kdr
Zoro # G404952988
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10263kdr
- Zoro # G404952988
- UPC # 822383251752
- Country of Origin China
- Category Walking Aids
Description
Portable Folding Travel Walker with 5" Wheels and Fold up Legs
The Drive Medical Portable Folding Walker in red easily folds, tool free, to half the size of a traditional walker and can be stored in a "Ready Set Go" pouch that is provided with each walker. The legs are attached with strong elastic cords making it easy to fold flat, for easy storage and transportation. When the walker is opened, two side pouches with large pockets for personal items are held in place by hook-and-loop fastener straps to both side frames. The 5" front wheels and rear glide skis provide a smooth transportation over most surfaces.
Features and Benefits- Easily folds tool-free to 1/2 the size of a traditional walker and can be stored in a "Ready Set Go" pouch
- Legs are attached with strong elastic cords so legs can be folded
- Comes with 5" front wheels and rear glide skis that are ideal for most surfaces
- Two side-storage pouches with large pockets for personal items are held in place by hook-and-loop fastener straps to both side frames
- Product Specifications
- Actual Product Weight: 8 lbs
- Base Depth: 19.75"
- Handle Height (Max): 37"
- Handle Height (Min): 29.5"
- Inside Hand Grip Width: 17"
- Overall Product Height: 29.5"
- Overall Product Length: 19.75"
- Overall Product Width: 26.5"
- Primary Product Color: Red
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Width Inside Back Legs: 22"
- Warranty: Limited Lifetime
- Model # rtl10263kdr
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Dental Pick Set, 4 pcs. (9920)
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- WATERJEL Burn Care Kit, Plastic Case, White, 6-1/2" H (FSK-HA.69.000)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (47152 BK)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- Drive Medical Walking Aids