Drive Medical

Portable Economy Dual Channel TENS with Electrodes & Carry Case


product price: $79.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drive medical agf-3e packed with features the dual channel tens unit with electrodes by drive medical provides maximum therapy making it the ultimate in pain management. The mild electrical waves are delivered using analog technology to provide a high quality signal through the electrodes. Dual isolated channels allow for independent adjustment of each lead wire allowing for various adjustments to ensure proper treatment as instructed by a therapist or doctor. The analog signals can be adjusted to deliver three different wave forms: asymmetrical, bi-phase and square pulse. The tens unit is lightweight, portable and can be attached by a clip. It comes complete with a carrying case, 2 lead wires, a 9-volt battery, 1 package of pre-gelled electrodes and an operating manual. It is protected by a 3-year limited warranty. Mode selector: constant; intensity control: 0-80 ma, 500 load; pulse frequency: 2-150 hz; pulse width: 40-250 micro-seconds; wave form: asymmetrical, bi-phase, square pulse.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.