Shop All Bathroom Safety Bars and Chairs
Drive Medical
Portable Bath Step
Mfr # rtl12068
Zoro # G9290008
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12068
- Zoro # G9290008
- UPC # 822383253510
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Portable Bath Step
The Portable Bath Step by Drive Medical makes getting in and out of the bath tub easy and safe. It adds a 4" boost with an attractive, slip-resistant textured soft top and rubber feet, ensuring user safety and comfort. This bath step has a unique modular design which allows the multiple steps to be stack, adding an additional 2" with every step. The bath step comes with four removable covers on the surface that locks into another step when stacking. The plugs can be removed when stacking steps to ensure a secure fit.
Features and Benefits- Makes getting in and out of the bath tub easier and safer
- Unique modular design allows the multiple steps to be stacked
- Step height is 4" (When stacking, each additional step adds 2")
- Bath step comes with four removable covers on the surface (When stacking, remove covers to allow steps to lock together)
- Attractive, textured surface is slip resistant and comfortable
- Product Specifications
- Actual Product Weight: 5 lbs
- Overall Product Height: 4"
- Overall Product Length: 16"
- Overall Product Width: 19.5"
- Primary Product Color: White and Blue
- Primary Product Material: Plastic
- Product Weight Capacity: 450 lbs
- Warranty: Limited Lifetime
- Model # rtl12068
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, Plastic, 1 In (SIDR-15-100-16)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-CP)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ08)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- Drive Medical Bathroom Safety Bars and Chairs