Poly Fly Light Weight Transport Chair Wheelchair - 20" Seat
Mfr # tr20
Zoro # G204953093
Product Information
- Brand Drive Medical
- MFR # tr20
- Zoro # G204953093
- UPC # 822383132044
- Country of Origin China
- Category Wheelchairs
Description
The 20" Poly-Fly High Strength Lightweight Wheelchair/Flyweight Transport Chair Combo by Drive Medical can be used as a standard, self propelled wheelchair or as a transport chair, all-in-one for your convenience. The quick release 24" wheels can be easily removed to transition from a wheelchair to a transport chair. Also comes with two sets of aluminum wheel locks, one for use with wheelchair and one for use with transport chair, for added safety. The deluxe back release folds down the backrest for easy and convenient storage and transportation. Comes standard with easy to clean nylon upholstery, swing away footrests, composite crack-proof footplates, heel loops and 8" caster wheels that provide a smooth ride over most surfaces.
Features and Benefits- Can be used as standard self-propelled wheelchair or a transport chair all in one
- Quick-release 24" wheels can be removed to transition self-propelled chair to a transport chair
- All-aluminum frame
- Comes with two sets of wheel locks; One for use with wheelchair, and one for use with transport chair
- Back folds down with deluxe back release
- Nylon upholstery
- Comes standard with swing-away footrests with composite foot plates and heel loops
- 8" casters
- Comes with anti-tippers
- Weight Capacity 250 lbs
- Product Specifications
- Actual Product Weight: 39 lbs
- Armrest Length: 9"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12"
- Folded Dimensions: 42" x 12" x 37"
- Number of Wheels: 6
- Overall Length w/ Riggings: 42"
- Overall Product Height: 37"
- Overall Product Length: 42"
- Overall Product Width: 25.5"
- Primary Product Color: Silver
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Rear Wheels: 24" x 1"
- Seat Depth: 16"
- Seat Width: 20"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19.5"
- Wheelchair Weight Without Riggings: 36 lbs
- Warranty: Limited Lifetime
- Model # tr20
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Blue Metal Detectable Bandages, Knuckle, 1 x 3, 20/Box (FAE-3030)
- NORDIC ICE Refrigerant Gel Pack, 7 1/2 x 5 1/2 x 11/4in, 24PK (NI24)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- S.U.R. & R. AUTO PARTS FT351 Plastic Carry Case (1) (SRRFT670)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- Drive Medical Wheelchairs