Shop All Walking Aids Accessories
Drive Medical
Platform Walker/Crutch Attachment
Mfr # 10105-1
Zoro # G204953086
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10105-1
- Zoro # G204953086
- UPC # 822383109091
- Country of Origin China
- Category Walking Aids Accessories
Description
Platform Walker/Crutch Attachment
If you experience difficulty in reaching down to grasp your walker, the Platform attachment is an excellent solution. The platform affixes easily to your walker and allows you to keep your arms in a more comfortable position to operate your critical mobility device. The platform is padded for maximum comfort and an adjustable strap keeps your arm securely in place.
Features and Benefits- Designed for those who are unable to grip the walker
- Cradles forearm with soft vinyl padding for comfort
- Large top bracket allows the platform attachment to be placed over the hand grip of the walker
- Adjustable strap securely holds arm in place
- Product Specifications
- Actual Product Weight: 2 lbs
- Handle Height (Max): 53"
- Handle Height (Min): 37"
- Overall Product Height: 37"
- Overall Product Length: 18"
- Overall Product Width: 5.75"
- Primary Product Color: Silver
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime
- Model # 10105-1
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000mL Btl, PK6 (KCC 91554)
- CREST HEALTHCARE Pushbutton, 2-Conductor Plug-In (109493)
- WATERJEL Burn Gel, Bottle, 4 oz. (BJ4-24)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (60673)
- DRIVE MEDICAL Folding Walker Tray (10125)
- DRIVE MEDICAL Walker Basket (10200b)
- MCKESSON Glide Ski (146-10110)
- REFUAH Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne (RE272133)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- Drive Medical Walking Aids Accessories