Shop All Hospital Bed Accessories
Drive Medical
Plastic Top Overbed Table
Mfr # 13069
Zoro # G9292345
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13069
- Zoro # G9292345
- UPC # 822383178790
- Country of Origin China
- Category Hospital Bed Accessories
Description
Plastic Top Overbed Table
The Overbed Table with Plastic Top from Drive Medical gives you a stable surface for eating, working or entertainment. The height of the durable tabletop is infinitely adjustable and can be angled to place it in the ideal position for you. Plus, the plastic top will never crack or peel like laminated table tops. It even has convenient areas for placing drinks and a lip around the edge to contain spills. And the Overbed Table's caster wheels make it easy to maneuver.
Features and Benefits- Plastic top is durable, easy to clean, and has a raised edge to contain spills
- Table surface won't crack or peel and includes two areas for placing drinks
- Table top can be raised or lowered in settings between 29"-42" with light upward pressure
- Tabletop locks securely when height adjustment handle is released
- Swivel casters allow for easy maneuverability
- Strong "H" base provides security and stability
- Comes in only four parts for quick and easy assembly
- Product Specifications
- Actual Product Weight: 20.24 lbs
- Base Depth: 13"
- Base Width: 29"
- Overall Product Height: 29"
- Overall Product Length: 29"
- Overall Product Width: 15"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 50 lbs
- Tabletop Depth: 15"
- Tabletop Height: 29"-42"
- Tabletop Width: 28"
- Warranty: Limited Lifetime
- Model # 13069
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- OMNIMED Wall Mounted Patient & Employee Personal Storage Lockers (I-IV) (182180)
- AFS Cot Cover: Grey - Oversized (5711117)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 12 Per Box (ABD8X75STRL-BX)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- DRIVE MEDICAL Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad (13605)
- GRAHAM-FIELD Vanity Drawer With Mirror (GF9000-VNTY)
- PDD Aftermarket Bed Control (8LNOBJ9-C)
- Drive Medical Hospital Bed Accessories