Drive Medical

Phoenix Heavy Duty Power Scooter, 4 Wheel, 20" Seat (Discontinued)


Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Walking Aids
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Phoenix Heavy Duty Power Scooter, 4 Wheel, 20" Seat

If you're seeking an easy, transportable mobility option that's ideal for outdoor use, but need a weight capacity greater than 300 pounds, the Drive Medical Phoenix HD 4 is perfect for you. The Phoenix HD 4 has the highest weight capacity in the market for travel scooters and combines easy portability with a 350 lb. weight capacity to accommodate a greater variety of users. The Phoenix HD 4 is lightweight and easy to disassemble-perfect for taking wherever you want to go, either around the neighborhood or far from home. The scooter can be disassembled quickly and easily into four easy-to-handle pieces for loading into a car, truck or van to take shopping or on vacation. The Phoenix HD 4 offers great features which include color change panels in red and blue and ergonomic "finger-pull" throttle control to make operating the scooter easier if you experience limited strength or dexterity in your hands. The Phoenix HD 4 also includes a headlight for enhanced safety and solid, flat-free tires for worry-free use. You can adjust the height of the Phoenix HD's comfortable stadium-style seat which has attractive two-tone upholstery and armrests that can be adjusted in width and angle. The Phoenix HD also provides top performance with its 4 mph top speed and 15 mile maximum cruising range. Go ahead, experience the Drive difference.

Features and Benefits
  • Quick and easy disassembly
  • Includes interchangeable color panels in Red and Blue
  • Armrests are padded and adjustable
  • Quick connect batteries
  • Ergonomic throttle control
  • Height-adjustable swivel seat with two-tone upholstery and fold-down backrest
  • Flat-free, non-marking tires
  • Large, plastic carry basket
  • Easy-to-adjust tiller
  • Anti-tip wheels
  • Headlight
  • Easy freewheel operation
  • Product Specifications
    • Actual Product Weight: 129 lbs
    • Anti Tip Wheels: Yes
    • Base Weight: 98 lbs
    • Batteries: 2 - 12V 20AH
    • Battery Weight: 31 lbs
    • Brakes: Electromagnetic
    • Charger: Offboard, 1.5A
    • Climbing Angle: 6 degrees
    • Front Wheels: 8" x 2" Flat Free
    • Ground Clearance: 3.75"
    • Heaviest Piece: 46 lbs
    • Max Speed: 4 mph
    • Maximum Range: 15 miles
    • Motor: 24V x 350W x 3600rpm
    • Number of Wheels: 4
    • Overall Product Height: 36"
    • Overall Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products