Shop All Patient Lifters & Accessories
Drive Medical
Patient Lift Sling, Polyester Mesh w/ Commode Cutout
Mfr # 13026
Zoro # G9291277
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13026
- Zoro # G9291277
- UPC # 822383103327
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Patient Lift Sling, Polyester Mesh with Commode Cutout
With a commode cutout and two sling points, this 39" x 24" mesh, Polyester Patient Lift Sling by Drive Medical will prove a useful accessory with any lift. The commode cutout will add the convenience in this functional sling. The mesh-design and polyester material provide the necessary strength, as evident in the sling's 330 pound weight capacity. It works with optional chains (model #: 13019) and includes 2 or 6 cradle points.
Features and Benefits- Optional Chain / Strap
- Weight Capacity: 330 lbs
- Strong and Durable
- Aids in transferring users from a bed to a wheelchair, toilet or shower chair or from the floor to a bed
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 2 or 6
- Design: Mesh
- Overall Product Height: 1"
- Overall Product Length: 39"
- Overall Product Width: 24"
- Primary Product Color: White
- Primary Product Material: Polyester
- Product Size: Standard
- Product Weight Capacity: 330 lbs
- Sling Points: 2
- Warranty: 6 Month Limited
- Model # 13026
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R IMPORTS R & R Imports SIGN-N-KH20 Kevin Harvick No.20 Metal Sign (SIGN-N-KH20)
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- EZ WAY 500 lb. Smart Lift® with scale (L500PS-03)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- Drive Medical Patient Lifters & Accessories