Shop All Patient Lifters & Accessories
Drive Medical
Patient Lift Sling, Polyester Mesh
Mfr # 13025
Zoro # G9288416
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13025
- Zoro # G9288416
- UPC # 822383103310
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Patient Lift Sling, Polyester Mesh
With two sling points, this 39" x 25" mesh, Polyester Patient Lift Sling by Drive Medical will prove a useful accessory with any lift. The mesh-design and polyester material provide the necessary strength, as evident in the sling's 330 pound weight capacity. It works with optional chains (model #: 13019) and includes 2 or 6 cradle points.
Features and Benefits- Optional Chain / Strap
- Weight Capacity: 330 lbs
- Strong and Durable
- For transfers from bed to wheelchair, recliner or shower chair, or from floor to bed
- Product Specifications
- Actual Product Weight: 1.8 lbs
- Cradle Points: 2 or 6
- Design: Mesh
- Overall Product Height: 1"
- Overall Product Length: 39"
- Overall Product Width: 25"
- Primary Product Color: White
- Primary Product Material: Polyester
- Product Size: Standard
- Product Weight Capacity: 330 lbs
- Sling Points: 2
- Warranty: 6 Month Limited
- Model # 13025
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- MEDLINE Avant Gauze Sterile Drain Sponge, 4 in. x 4 in., 6-ply sterile, 600PK (NON256000)
- STAYFREE Ultra Thin Overnight Pads With Wings, PK112 (07046)
- FIRST AID ONLY First Aid Kit Refill, Ibuprofen, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7014)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- Drive Medical Patient Lifters & Accessories