Shop All Patient Lifters & Accessories
Drive Medical
Patient Lift Sling, Canvas
Mfr # 13012
Zoro # G9280156
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13012
- Zoro # G9280156
- UPC # 822383103112
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Patient Lift Sling, Canvas
With two sling points, this 39" x 25" Canvas Patient Lift Sling by Drive Medical will prove a useful accessory with any lift. The solid-design and canvas material provide the necessary strength, as evident in the sling's 330 pound weight capacity. It works with optional chains (model #: 13019) and includes 2 or 6 cradle points.
Features and Benefits- Optional Chain / Strap
- Weight Capacity: 330 lbs
- Strong and Durable
- For transfers from bed to wheelchair, recliner or shower chair, or from floor to bed
- Product Specifications
- Actual Product Weight: 2.2 lbs
- Cradle Points: 2 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 39"
- Overall Product Width: 25"
- Primary Product Color: Green
- Primary Product Material: Canvas
- Product Size: Standard
- Product Weight Capacity: 330 lbs
- Sling Points: 2
- Warranty: 6 Month Limited
- Model # 13012
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-141-011)
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- Drive Medical Patient Lifters & Accessories