Shop All Hot & Cold Therapy
Drive Medical
PainAway Pro Muscle Stimulator & TENS Unit w/ Heat Therapy
Mfr # rtlagf-1000
Zoro # G9278957
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # rtlagf-1000
- Zoro # G9278957
- UPC # 822383984315
- Country of Origin China
- Category Hot & Cold Therapy
Description
PainAway Pro Muscle Stimulator and TENS Unit with Heat Therapy
Drive's PainAway Pro with Heat is the first wireless TENS device with remote control. It delivers electrical stimulation combined with soothing heat therapy for symptomatic relief and management of pain allowing an individual to get the comfort they need. The PainAway Pro with Heat is a safe, quick and drug-free way to control discomfort in the shoulders, waist, back, neck, arms and legs.
Features and Benefits- Provides temporary pain relief in the shoulders, waist, back, neck, arms or legs
- Electrodes provide mild electrical current for the temporary relief of pain from aching muscles
- Comes with 1 large electrode pad (7"x3.75"); additional pads may be purchased separately
- 3 function options include TENS+heat, TENS only, or Heat Only (2 temperature options) for customization needs
- 8 modes with 20 intensity levels for user specific levels of stimulation
- Wireless device with remote control makes it easy to operate with hard to reach areas such as middle of back
- TENS unit contains rechargeable battery
- Product Specifications
- Actual Product Weight: 0.5 lbs
- Overall Product Height: 0.7"
- Overall Product Length: 3"
- Overall Product Width: 3.5"
- Primary Product Color: White
- Primary Product Material: Plastic
- Warranty: 2 Year Limited
- Model # rtlagf-1000
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- VASELINE Lip Therapy, 0.35 Oz., Unscented, Tube, PK72 (CB750000)
- J.R. WATKINS CAMPHOR OINTMENT 4.12OZ (6609)
- VASELINE Vaseline Hand & Body Lotion Mens Extra Strength 10 fl. oz., PK6 (41639)
- LIFOAM Hot 'n' Cold Ice Gel Pack (4971)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- COOL RELIEF Cool Relief CRSS-1 Soft Gel Shoulder Ice Wrap by Cool Relief -1 Removeable Insert (CRSS-1)
- PRO-KOLD ProKold MP-001 Wrist and Elbow Ice Wrap (MP-001)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1550 Aircast Cryocuff - Ankle With Gravity Feed Cooler (11-1550)
- MARPAC Noise Sound Therapy Machine - White (MA298937)
- WARMIES Marshmallow Neck Wraps Brown/Gray (CPW-MARSH-B)
- Drive Medical Therapy & Rehabilitation