Shop All Patient Lifters & Accessories
Drive Medical
Padded U Sling, w/ Head Support, Small
Mfr # 13220s
Zoro # G9307526
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13220s
- Zoro # G9307526
- UPC # 822383103563
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Padded U Sling, with Head Support, Small
With four sling points and a padded head support, this Small Patient Lift U-Sling with Head Support by Drive Medical is a valuable accessory to a floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 44"L x 35"W sling includes 4 or 6 cradle points.
Features and Benefits- Optional Chain / Strap Not Required
- Weight Capacity: 600 lbs
- Strong and Durable
- For transfers from bed to wheelchair, recliner or shower chair, or from floor to bed
- Product Specifications
- Actual Product Weight: 3.5 lbs
- Cradle Points: 4 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 44"
- Overall Product Width: 35"
- Primary Product Color: Green
- Primary Product Material: Polyester
- Product Size: Small
- Product Weight Capacity: 600 lbs
- Sling Points: 4
- Warranty: 6 Month Limited
- Model # 13220s
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Green Earth Foaming Skin Cleanser Refill, Fresh Meadow, 1,000 mL Refill Bag, 6PK (7812900)
- AKOL CARE Manicure set, 10 pcs (Blue) (AK-MANI-BLU-10)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Lavender Fragrance (11-1744-6)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- Drive Medical Patient Lifters & Accessories