Shop All Patient Lifters & Accessories
Drive Medical
Padded U Sling, w/ Head Support, Extra Large
Mfr # 13220xl
Zoro # G9305286
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13220xl
- Zoro # G9305286
- UPC # 822383103570
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Padded U Sling, with Head Support, Extra Large
With four sling points and a padded head support, this Extra Large Patient Lift U-Sling with Head Support by Drive Medical is a valuable accessory to a floor lift. The solid-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 58"L x 49"W sling includes 4 or 6 cradle points.
Features and Benefits- Optional Chain / Strap Not Required
- Weight Capacity: 600 lbs
- Strong and Durable
- For transfers from bed to wheelchair, recliner or shower chair, or from floor to bed
- Product Specifications
- Actual Product Weight: 3.5 lbs
- Cradle Points: 4 or 6
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 58"
- Overall Product Width: 49"
- Primary Product Color: Green
- Primary Product Material: Polyester
- Product Size: X Large
- Product Weight Capacity: 600 lbs
- Sling Points: 4
- Warranty: 6 Month Limited
- Model # 13220xl
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- PYLE Portable & Cordless Water Flosser / Electric Oral Irrigator (PHWF15WT)
- CONAIR Dryer Ion Shine Styler 1875W (146NP)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- Drive Medical Patient Lifters & Accessories