Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
Padded Swivel Seat Cushion
Mfr # rtlagf-300
Zoro # G9276805
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtlagf-300
- Zoro # G9276805
- UPC # 822383246185
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Padded Swivel Seat Cushion
The Drive Medical Padded Swivel Seat Cushion allows an individual to turn up to 360 degrees enabling them to get on or off a seat, chair or car easily and comfortably. Incredibly lightweight at 3.25 pounds makes this product easy to transport and convenient to use.
Features and Benefits- Makes getting on or off a seat or chair easy and comfortable
- Swivel seat allows individual to turn up to 360-degrees
- Durable and stable, with a 300 lb Weight Capacity
- Portable: weighs only 3.25 lbs
- Product Specifications
- Actual Product Weight: 3.25 lbs
- Diameter: 15.625"
- Overall Product Height: 2"
- Overall Product Length: 15.63"
- Overall Product Width: 15.63"
- Primary Product Color: Gray
- Primary Product Material: Polyurethane Foam
- Product Weight Capacity: 300 lbs
- Warranty: 1 Year Limited
- Model # rtlagf-300
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 4 oz. (7-600)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6050)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- BLAYLOCK BLAYLOCK TL-34 Lip Engaging Coupler Lock - 2-5/16" (TL-34)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- DEFIBTECH Lifeline Data Card, Med Capacity (DDC-6)
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- NIPPON Nippon NLSC710 Pipedream 7 LED Scanner (NLSC710)
- ILC Replacement for Pacific Medical Bp3t-y Nibp Connectors (BP3T-Y NIBP CONNECTORS PACIFIC MEDICAL)
- Drive Medical Diagnostic Equipment