Shop All Bathroom Safety Bars and Chairs
Drive Medical
Padded Seat Transfer Bench w/ Commode Opening
Mfr # 12005kdc-1
Zoro # G9309398
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 12005kdc-1
- Zoro # G9309398
- UPC # 822383231303
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Padded Seat Transfer Bench with Commode Opening
This versatile product from Drive Medical combines a transfer bench and a commode into one. Its comfortable cushioned seat and backrest and 1" aluminum-frame construction provide comfort and stability. The seat's back adjusts tool-free for your convenience, while extra large suction cups provide added safety. The product comes with a 7.5 quart commode bucket.
Features and Benefits- Combines transfer bench and commode into one
- Tool-free assembly of back, legs, and arm
- Comfortable cushioned seat and backrest
- Aluminum A-frame construction is lightweight and provides additional stability
- Height adjusts in 1/2" increments with unique "Dual Column" extension legs
- No exposed hardware to injure patient
- Extra-large suction cups provide added safety
- New pinch-free cover allows for push pins to be depressed without pinching finger
- Product Specifications
- Actual Product Weight: 10 lbs
- Outside Legs Depth: 17.25"
- Outside Legs Width: 28.5"
- Overall Product Height: 30"
- Overall Product Length: 17.25"
- Overall Product Width: 28.5"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 400 lbs
- Seat Depth: 16"
- Seat Width: 24"
- Seat to Floor Height: 18.5"-22.5"
- Warranty: Limited Lifetime
- Model # 12005kdc-1
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 8 PK (MWF-AFC-RF-G1-8-67759)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41942)
- Drive Medical Bathroom Safety Bars and Chairs