Shop All Bathroom Safety Bars and Chairs
Drive Medical
Padded Seat Transfer Bench
Mfr # 12005kd-1
Zoro # G9307270
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 12005kd-1
- Zoro # G9307270
- UPC # 822383225555
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Padded Seat Transfer Bench
Featuring a comfortable cushioned seat and sturdy backrest, this lightweight aluminum transfer bench by Drive Medical is both comfortable and versatile. With unique "Dual Column" extension legs, you can adjust the height in 1/2" increments and the seat back adjusts without tools. The bench comes with a new "A" frame design composed of 1" aluminum frame that is light, sturdy and corrosion resistant. Extra suction cups provide additional stability and tool-free assembly will make your life even easier.
Features and Benefits- Height adjusts in 1/2" increments with unique "Dual Column" extension legs
- Comfortable cushioned seat and backrest
- Tool-free assembly of back, legs, and arm
- New pinch-free cover allows for push pins to be depressed without pinching fingers
- A-frame construction provides stability
- Product Specifications
- Actual Product Weight: 11.75 lbs
- Outside Legs Depth: 19.75"
- Outside Legs Width: 29"
- Overall Product Height: 17.75"
- Overall Product Length: 19.75"
- Overall Product Width: 29"
- Primary Product Color: Gray
- Primary Product Material: Aluminum
- Product Weight Capacity: 400 lbs
- Seat Depth: 16"
- Seat Width: 24"
- Seat to Floor Height: 17.75"-21.75"
- Warranty: Limited Lifetime
- Model # 12005kd-1
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CP)
- BANJO Barb, 1", Schedule 80, 300 psi Max Pressure (HBF100)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51405)
- WATCO Foot Actuated Tub Closure (68305-CP)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- HOMEPAGE 2096329 10 oz Power Grab Tub Surround Adhesive - pack of 12 (HO151943)
- Drive Medical Bathroom Safety Bars and Chairs