Shop All Oxygen Accessories
Drive Medical
Oxygen Holder for Wenzelite Safety Rollers
Mfr # ce 1250
Zoro # G9311455
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1250
- Zoro # G9311455
- UPC # 822383117942
- Country of Origin China
- Category Oxygen Accessories
Description
Oxygen Holder for Wenzelite Safety Rollers
Oxygen Holder for Wenzelite Safety Rollers
Features and Benefits- Oxygen tank holder
- Fits "D" or "E" cylinder
- Easily attaches to safety roller
- For use with Wenzelite Safety Rollers
- Product Specifications
- Actual Product Weight: 2 lbs
- Fits Cylinders: D and E
- Overall Product Height: 1"
- Overall Product Length: 6"
- Overall Product Width: 6"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ce 1250
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- HOSPECO Feminine Hygiene Receptacle, White (HOS250201W)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- PERT PLUS Dandruff Away Shampoo (662577)
- DRIVE MEDICAL Oxygen Cylinder Rack, 28 Cylinders (18141)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Natural (301)
- DYNAREX Dual Tank Oxygen Cart (36621)
- ILC Replacement For CABLES AND SENSORS, PSR119151 (PSR-11-915-1)
- ILC Replacement For CABLES AND SENSORS, 07000001 (07-00-0001)
- Drive Medical Oxygen Accessories