Shop All Traction
This Product is Discontinued
Drive Medical
Over Door Exercise Pulley (Discontinued)
Mfr # 13005
Zoro # G9283385
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13005
- Zoro # G9283385
- UPC # 822383102993
- Country of Origin China
- Category Traction
Description
Over Door Exercise Pulley
The over door exercise pulley by Drive Medical was designed to safely and easily increase range of motion whenever you please, be it while sitting or standing. It easily fits over a standard door and arrives complete with a door bracket, pulleys, cord and handles.
Features and Benefits- For use when sitting or standing
- Designed to safely and easily increase range of motion
- Easily fits over standard door
- Comes complete with door bracket, pulleys, cord, and handles
- Product Specifications
- Actual Product Weight: 3.8 lbs
- Overall Product Height: 14.25"
- Overall Product Length: 18.25"
- Overall Product Width: 15.5"
- Primary Product Color: Silver
- Primary Product Material: Steel and Plastic
- Warranty: Limited Lifetime
- Model # 13005
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.