Shop All Mattresses
Drive Medical
Ortho-Coil Super-Firm Support Mattress, 80"
Mfr # 3637-2oc
Zoro # G9309538
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 3637-2oc
- Zoro # G9309538
- UPC # 822383514000
- Country of Origin United States
- Category Mattresses
Description
Ortho-Coil Super-Firm Support Innerspring Mattress, 80"
The Ortho-Coil from Drive and Mason Medical offers the ultimate in super firm support in an innerspring mattress with two polyester fiber pads-perfect for heavier patients-and an anti-microbial, water resistant surface.
Features and Benefits- Super-firm innerspring mattress provides ultimate support and comfort
- The two polyester fiber pads on the top and bottom of the mattress are perfect for heavier patients
- The Masongard vinyl waterproof cover is anti-microbial/anti-bacterial
- The mattress is fire-retardant and conforms to CFR 16 part 1633
- Product Specifications
- Actual Product Weight: 31 lbs
- Cover Material: Waterproof Vinyl
- Fire Rating: CFR 16 Part 1633
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: Green
- Primary Product Material: Polyester Fiber
- Product Weight Capacity: 350 lbs
- Warranty: 1 Year Limited
- Model # 3637-2oc
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 20" Personal, Charcoal (65491)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Blue (SN1824BLUE)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- FLASH FURNITURE King 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-K-GG)
- FLASH FURNITURE 10 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-10-GY-GG)
- HOMEROOTS 10.5 in. Lux Gel Infused Memory Foam & High Density Foam Mattress, White & Black - Full Size (391669)
- GFANCY FIXTURES 8 in. Three Layer Gel Infused Memory Foam Smooth Top Mattress, White & Black - Twin Extra Large (GF3093143)
- KODIAK Phoenix Frame Oregon Trail Java Mattress- Dark Brown - Dark Brown (KFPHEPOTJLF5MD3)
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- Drive Medical Beds and Mattresses